token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BK110PF

BK110PF

BK110PF BEARKAT SAFETY GLASSES ; ANTI-FOG CLEAR LENS 12EA/PAK 144EA/CS

Safety Glasses; Clear Frame Color; Anti-Fog/Duramass Scratch-Resistant Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Anti-Fog/Scratch Resistance; BearKat BK1 Series; Clear Temple Color

Part #

BK110PF

BDI #

25132276

PRICE
$ 4.92 / each

QTY

INVENTORY:
9
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.049
UNSPSC
30171707
EAN
0766868546332
Noun
Glasses
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
135-BK110PF
Product Detail
Safety Glasses
Product Specification
Clear Frame Color; Anti-Fog/Duramass Scratch-Resistant Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Anti-Fog/Scratch Resistance; BearKat BK1 Series; Clear Temple Color
Long Description
Safety Glasses; Clear Frame Color; Anti-Fog/Duramass Scratch-Resistant Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Anti-Fog/Scratch Resistance; BearKat BK1 Series; Clear Temple Color