Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DM1328BZ

DM1328BZ

DM1328BZ SAFETY GLASSES ; DM3 CLR FRAME BLUE POLARIZED 144PAA/CS

Safety Glasses; None Diopter Strength; Clear Frame Color; Polycarbonate; TPR Nose Pad Frame Material; Duramass Scratch Resistant Lens Coating/Shade; Polycarbonate Lens Material; Polarized Blue Diamond Mirror Lens Tint; Scratch Resistance; Dominator DM3 Series; Wire Core Adjustable Temple and Nose Pad Style; Clear Polycarbonate With Blue TPR End Temple Color

Part #

DM1328BZ

BDI #

23230804

PRICE
$ 52.18 / pair

QTY

INVENTORY:
21
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
30171707
EAN
0766868542211
Noun
Glasses
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
135-DM1328BZ
Product Detail
Safety Glasses
Product Specification
None Diopter Strength; Clear Frame Color; Polycarbonate; TPR Nose Pad Frame Material; Duramass Scratch Resistant Lens Coating/Shade; Polycarbonate Lens Material; Polarized Blue Diamond Mirror Lens Tint; Scratch Resistance; Dominator DM3 Series; Wire Core Adjustable Temple and Nose Pad Style; Clear Polycarbonate With Blue TPR End Temple Color
Long Description
Safety Glasses; None Diopter Strength; Clear Frame Color; Polycarbonate; TPR Nose Pad Frame Material; Duramass Scratch Resistant Lens Coating/Shade; Polycarbonate Lens Material; Polarized Blue Diamond Mirror Lens Tint; Scratch Resistance; Dominator DM3 Series; Wire Core Adjustable Temple and Nose Pad Style; Clear Polycarbonate With Blue TPR End Temple Color