Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SR310AF

SR310AF

SR310AF SAFETY GLASSES ; CLEAR ANTI-FOG LENS 12PAA/PAK 144PAA/CS

Safety Glasses; Clear Frame Color; UV-AF Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Scratch Resistance; Aqua Blue Temple Color; For Used With Indoor/Outdoor

Part #

SR310AF

BDI #

24517719

PRICE
$ 4.05 / pair

QTY

INVENTORY:
19
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.047
UNSPSC
30171707
EAN
0766868545267
Noun
Glasses
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
135-SR310AF
Product Detail
Safety Glasses
Product Specification
Clear Frame Color; UV-AF Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Scratch Resistance; Aqua Blue Temple Color; For Used With Indoor/Outdoor
Long Description
Safety Glasses; Clear Frame Color; UV-AF Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; Scratch Resistance; Aqua Blue Temple Color; For Used With Indoor/Outdoor