Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29432 E

29424 E

29424 E SPHR ROLLER THRUST BRG

Thrust Roller Spherical Bearing; 120MM Bore 1; 171MM Bore 2; 250MM Outside Diameter; 78MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29424 E

BDI #

1418295

PRICE
$ 4,806.44 / each
$ 5,802.05 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
16.68
UNSPSC
31171507
EAN
7316576609091
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29424 E
Weight / LBS
38.581
Long Description
Thrust Roller Spherical Bearing; 120MM Bore 1; 171MM Bore 2; 250MM Outside Diameter; 78MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
3.071 Inch | 78 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Bore 1
4.724 Inch | 120 Millimeter
Bore 2
6.732 Inch | 171 Millimeter