token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LRCR 3/4

LRCR 3/4

LRCR 3/4 CARTRIDGE BRG UNIT ; 0.75" X 1.8125" X 1.125"

Cartridge Bearing; 3/4" Bore; 1-13/16" Outside Diameter; 23/32" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 31/32" Length Thru Bore; Not Relubricatable; RAL012NPP Insert; Labyrinth Seal; Non-Expansion

Part #

LRCR 3/4

BDI #

1365359

p65WarningMessage
PRICE
$ 62.89 / each
p65WarningMessage

QTY

INVENTORY:
33
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.111
UNSPSC
31171535
EAN
0087796056640
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
RAL012NPP
Seals
Labyrinth
Other Features
Single Row | Extended Inner Ring | Self Locking Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
0.6
Long Description
Cartridge Bearing; 3/4" Bore; 1-13/16" Outside Diameter; 23/32" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 31/32" Length Thru Bore; Not Relubricatable; RAL012NPP Insert; Labyrinth Seal; Non-Expansion
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.969 Inch | 24.613 Millimeter
Cartridge Housing Width
0.719 Inch | 18.263 Millimeter
Outside Diameter
1.813 Inch | 46.05 Millimeter