token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

MP-16

MP-16

MP-16 PILLOW BLOCK BEARING UNIT ; 1" BORE 1-3/4" BASE-CTR 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

701857

BDI #

351920

p65WarningMessage
PRICE
$ 211.28 / each
p65WarningMessage

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.764
UNSPSC
31171511
EAN
0662461013717
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
3-1
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-16
Manufacturer Internal Number
701857
Weight / LBS
4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.188 Inch | 106.375Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Bolt Spacing Maximum
5.188 Inch | 131.775Millimeter