token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P2B-S2-207R

P2B-S2-315R

P2B-S2-315R; 070290 PILLOW BLK BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10-5/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

070290

BDI #

247089

p65WarningMessage
PRICE
$ 2,617.33 / each
p65WarningMessage

QTY

INVENTORY:
9
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.78
UNSPSC
31171511
EAN
0782475305940
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-315R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-S2-315R
Manufacturer Internal Number
070290
Weight / LBS
54.71
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10-5/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
4.469 Inch | 113.513 Millimeter
Bolt Spacing Maximum
12.875 Inch | 327.03Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Bolt Spacing Minimum
10.625 Inch | 269.875Millimeter