token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P4B-E-407R

P4B-E-407R

P4B-E-407R; 023692 PILLOW BLK ROLLER BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 13-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

023692

BDI #

241107

p65WarningMessage
PRICE
$ 3,752.33 / each
p65WarningMessage

QTY

INVENTORY:
3
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
42.21
UNSPSC
31171511
EAN
0782475963980
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-E-407R TYPE E-XTRA
Manufacturer Internal Number
023692
Weight / LBS
85
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 13-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
4.438 Inch | 112.725 Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bolt Spacing Maximum
13.75 Inch | 349.25Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter