token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NSTU-SC-108

NSTU-SC-107

NSTU-SC-107 TAKEUP BALL BRG UNIT ; 1-7/16" BORE 1/4" SLOT WID

Take Up Bearing Only; 1-7/16" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS308 Take Up Frame; INS-SC-107 Insert Part; Cast Iron Housing Material

Part #

125155

BDI #

258774

p65WarningMessage
PRICE
$ 219.35 / each
p65WarningMessage

QTY

INVENTORY:
4
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.15
UNSPSC
31171533
EAN
0782475115501
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS308
Insert Part Number
INS-SC-107
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125155
Weight / LBS
2.5
Long Description
Take Up Bearing Only; 1-7/16" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS308 Take Up Frame; INS-SC-107 Insert Part; Cast Iron Housing Material
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter