Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
733 CLEAR 10.1OZ CTG

733 CLEAR 10.1OZ CTG

733 CLEAR 10.1OZ CTG

733 G/M SEALANT CLEAR 10.1OZ/300ML CTG ; MULTIPURPOSE PASTE 12/BOX 1296/PAL

Gasketing; RTV Silicone; Multipurpose | Clear; 10.1 Oz; Paste; Appliance | Heavy Equipment | Marine Equipment | Recreational Vehicle; Clear

Part #

99179322

BDI #

237787

PRICE
$ 14.09 / each

QTY

INVENTORY:
23
CATEGORY
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
31201600
EAN
0077472132492
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Clear
Container Type
Cartridge
Texture
Paste
Application
Appliance | Heavy Equipment | Marine Equipment | Recreational Vehicle
Manufacturer's Description
Dow Corning 733 Glass and Metal Sealant; Clear
Color
Clear
Container Size value And um
10.1 Oz
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Not Applicable
Odor
Acetic Acid
Conformance to Certificate
FDA 21 CFR 177.2600 | NSF 51
Other Features
Room Temperature Cure | Non Slump | Primerless Adhesion | Food Grade | Temperature Range -57 to 177 Deg C
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer Item Number
733 G&M SLNT-CLR,CRT,300ML-12CTN
Manufacturer Internal Number
3138399
Weight / LBS
0.631
Long Description
Gasketing; RTV Silicone; Multipurpose | Clear; 10.1 Oz; Paste; Appliance | Heavy Equipment | Marine Equipment | Recreational Vehicle; Clear