Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
MS 939 BLK 25KG IDH 877641

MS 939 BLK 25KG IDH 877641

MS 939 BLK 25KG IDH 877641

41387 ; POR 5512 BLK ELASTIC SEALANT

Gasketing; MS Polymer; Elastomeric Bond; 5 Gal; Paste; Interior and Exterior | Building; Black

Part #

MS 939 BLK 25KG IDH 877641

BDI #

1056854

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
23.963
EAN
0079340413870
Product Name
Gasketing
Product Type
MS Polymer
Typical Use
Elastomeric Bond
Container Type
Pail
Texture
Paste
Application
Interior and Exterior | Building
Tradename
5512
Manufacturer's Description
Loctite 5512 Adhesive/Sealant
Color
Black
Container Size value And um
5 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
High Performance | Viscosity 200 To 300 cP | Temperature Range -40 To 93 Deg C | Viscosity 200 to 300 cP
Net Weight
640 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Polymer
Manufacturer URL
Manufacturer Item Number
41387
Weight / LBS
57.143
Long Description
Gasketing; MS Polymer; Elastomeric Bond; 5 Gal; Paste; Interior and Exterior | Building; Black