Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4LOLC 475FT/REEL

4LOLC 475FT/REEL

4LOLC XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON

Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 300 PSI - 21 Bar Operating Pressure

Part #

32842521

BDI #

1108146

PRICE
$ 2.49 / Foot
$ 3.94 / Foot

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
40142020
EAN
0072053228199
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Price Unit
REEL
Package Quantity
475FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 475 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
32842521
Weight / LBS
0.08
Long Description
Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.47 Inch | 11.938 Millimeter