Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NVS4114-0009D

NVS4114-0009D

NVS4114-0009D SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 100-110/115-120V

Solenoid Valve; 5 Port | 4 Way; 2 Position; 100-110/50 VAC | 115-120/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum

Part #

NVS4114-0009D

BDI #

17854205

PRICE
$ 108.52 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.515
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100-110/50 VAC | 115-120/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.13381
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 100-110/50 VAC | 115-120/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 140 Deg F; Metal Seal; Aluminum
Overall Width
1.417 Inch | 36 Millimeter
Overall Length
5.512 Inch | 140 Millimeter
Overall Height
1.614 Inch | 41 Millimeter