Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BSBU20D60M

BSBU25D80H

BSBU25D80H BALL SCREW SUPPORT BEARING

End Support Block, Ball Screw; Round Housing; 25MM Bore; 120MM Housing/Block Length; 52MM Overall Width; 120MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel

Part #

BSBU25D80H

BDI #

1353993

PRICE
$ 3,211.59 / each
$ 3,876.84 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.381
UNSPSC
26111500
EAN
0087796051706
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
5.06
Long Description
End Support Block, Ball Screw; Round Housing; 25MM Bore; 120MM Housing/Block Length; 52MM Overall Width; 120MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Overall Height
4.724 Inch | 120 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Mounting Hole Diameter
0.362 Inch | 9.2 Millimeter
Housing/Block Length
4.724 Inch | 120 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter