THOMSON
SSUTFB16 FLANGED TWIN PILLOW BLOCK BRG ; 1" BORE 4 BOLT SQUARE FLANGE
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5.33" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; SSU-16-WW; 2 Seals; Self Aligning; End Mount Twin
Part #
BDI #
PRICE
$ 605.63 / each
INVENTORY
THOMSON
FNYBUFB08 FLANGED PILLOW BLOCK BEARING ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
1/2" Bore; 1.77" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 1-1/4" Bolt Spacing; 1.69" Housing Length; 0.19" Mounting Hole Diam; Relubricatable; FNYBU-08; 2 Seals; No Self Aligning; End Mount
Part #
BDI #
THOMSON
SSUTFB12 FLANGED TWIN PILLOW BLOCK BRG ; 3/4" BORE 4 BOLT SQUARE FLANGE
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 1-3/4" Bolt Spacing; 3.95" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; SSU-12-WW; 2 Seals; Self Aligning; End Mount Twin
Part #
BDI #
THOMSON
SSUTFB24 FLANGED TWIN PILLOW BLOCK BRG ; 38.1MM ID 4 BOLT SQUARE FLANGE
1-1/2" Bore; 4.43" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 3" Length Thru Bore; 3.13" Bolt Spacing; 7-1/2" Housing Length; 3/8" Mounting Hole Diam; Relubricatable; SSU-24-WW; 2 Seals; Self Aligning; End Mount Twin
Part #
BDI #
THOMSON
SFB12FLANGED PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT SQUARE FLANGE
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-7/8" Length Thru Bore; 1-3/4" Bolt Spacing; 2.06" Housing Length; 0.21" Mounting Hole Diam; Relubricatable; SUPER-12-DD; 2 Seals; Self Aligning; End Mount
Part #
BDI #