Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
16X63 ST DR XT60 3/8 PLAIN LAG ; 293541

16X63 ST DR XT60 3/8 PLAIN LAG ; 293541

16X63 ST DR XT60 3/8 PLAIN LAG ; 293541

16X63 ST DR XT60 3/8 PLAIN LAG ; 293541, DRUM PULLEY (SMARTCATALOG)

Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 16" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats

Part #

293541

BDI #

27299379

PRICE
$ 7,025.72 / each

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
513.0
UNSPSC
24101700
EAN
782477242519
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
293541
Long Description
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 16" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter