token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

60BTL54-2517

60BTB26

60BTB26 ROLLER CHAIN SPROCKET ; 3/4" P 26T BORE FOR 2012 BUSHING

Roller Chain Sprocket; 60 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60BTB26

BDI #

623425

p65WarningMessage
PRICE
$ 133.11 / each
$ 133.11 / each
p65WarningMessage

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.72
UNSPSC
31171901
EAN
0697950031767
Chain Size
60
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4
Long Description
Roller Chain Sprocket; 60 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.627 Inch | 168.326 Millimeter
Pitch Diameter
6.222 Inch | 158.04 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter