Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JA 25MM

E1-3/16

E1-3/16 QD BUSHING ; 1-3/16" BORE

1-3/16" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing

Part #

E1-3/16

BDI #

17111882

PRICE
$ 122.91 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
4.09
UNSPSC
31171605
EAN
0746041336547
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
E1-3/16
Weight / LBS
9
Long Description
1-3/16" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter