token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TW112-2

TW112-2

TW112-2 BEARING LOCKWASHER ; 2.4" ID 3-21/64" OD 0.072" THICK

3-21/64" Outside Diameter; 2.4" Inside Diameter; 0.072" Thickness; 7/32" Tang Width; Reversing Tang; TN-12 Locknut Part Number

Part #

TW112-2

BDI #

1374382

p65WarningMessage
PRICE
$ 20.34 / each
p65WarningMessage

QTY

INVENTORY:
47
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
EAN
0053893822075
Reversing Tang
Yes
Locknut Part Number
TN-12
Other Features
Face Dia 2.844 | 17 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
3-21/64" Outside Diameter; 2.4" Inside Diameter; 0.072" Thickness; 7/32" Tang Width; Reversing Tang; TN-12 Locknut Part Number
Tang Width
0.219 Inch | 5.563 Millimeter
Outside Diameter
3.328 Inch | 84.531 Millimeter
Inside Diameter
2.4 Inch | 60.96 Millimeter
Thickness
0.072 Inch | 1.829 Millimeter