Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WE5M

WE5M

WE5M ELASTOMERIC CPLG SPACER ASSEMBLY

137MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 46MM Between Shaft Ends; 97MM Width; WE5M Size or Series; 7500 Max Speed; 105Nm Torque

Part #

WE5M

BDI #

993412

PRICE
$ 239.86 / each
$ 260.86 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.906
UNSPSC
31163000
EAN
0698672127936
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
WE5M
Maximum Speed RPM
7500
Torque
105Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 2 Piece Element
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WE5M
Manufacturer Internal Number
WE5M
Weight / LBS
2.006
Long Description
137MM Outside Diameter; Elastomeric Coupling Type; Element; Polyurethane; 46MM Between Shaft Ends; 97MM Width; WE5M Size or Series; 7500 Max Speed; 105Nm Torque
Width
3.819 Inch | 97 Millimeter
Distance Between Shaft Ends
1.811 Inch | 46 Millimeter
Outside Diameter
5.394 Inch | 137 Millimeter