Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

13100

13100

13100 CONCRETE PATCHING COMPOUND ; 10LB

Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 10 Lb; Patching Floor or Retaining Wall | Anchor Bolt in Concrete

Part #

13100

BDI #

17116627

PRICE
$ 384.96 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.448
UNSPSC
30111500
EAN
0078143131004
Product Name
Flooring
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Patching Floor or Retaining Wall | Anchor Bolt in Concrete
Tradename
FLOOR PATCH
Manufacturer's Description
Floor Patch
Container Size value And um
10 Lb
Other Features
All Purpose | Acceptable for Use in Meat and Poultry Plants
Net Weight
160 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
13100
Weight / LBS
12
Long Description
Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 10 Lb; Patching Floor or Retaining Wall | Anchor Bolt in Concrete