Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-511-02-SM20-L10T

VG-511-02-SM20-L10T

VG-511-02-SM20-L10T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS

Leveler; Articulating; M20 Thread Size; 230.886MM Thread Length; 511-T Series; 271.526MM Overall Height; 101.6MM Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-511-02-SM20-L10T

BDI #

343088

PRICE
$ 86.76 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.581
UNSPSC
24101700
EAN
0787405245624
Product Name
Leveler
Product Type
Articulating
Thread Size
M20
Articulation
5 Degree
Series
511-T
Number of Mounting Holes
2
Mounting Hole Size
0.48 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-512
Other Features
Medium Duty | Maximum Load 2600 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511-02-SM20-L10T
Weight / LBS
1.28
Long Description
Leveler; Articulating; M20 Thread Size; 230.886MM Thread Length; 511-T Series; 271.526MM Overall Height; 101.6MM Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Thread Length
9.09 Inch | 230.886 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Base Plate Diameter
4 Inch | 101.6 Millimeter
Overall Height
10.69 Inch | 271.526 Millimeter