Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2/B112

2/B112

2/B112 V-BELT ; POWERBAND 115.75IN OC

V-Belt; B Series; Banded Belt Style; 115" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90932112

BDI #

1099043

PRICE
$ 113.30 / each
$ 151.09 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.81
UNSPSC
26111801
EAN
0072053242867
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/B112 ; 2/17X2845Li
Manufacturer Internal Number
9093-2112
Weight / LBS
4.26
Long Description
V-Belt; B Series; Banded Belt Style; 115" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
115 Inch | 2921 Millimeter