Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YSB8B16-40

L152BY-G

L152BY-G BEVEL GEAR ; STEEL

Bevel Gear; 3" Pitch Dia; 12 DP; 0.53" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2.12" Hub Dia; Straight Tooth; Steel

Part #

12260

BDI #

1402355

PRICE
$ 155.43 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
31171708
EAN
0781711122600
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L152BY-G
Manufacturer Internal Number
12260
Weight / LBS
1.5
Long Description
Bevel Gear; 3" Pitch Dia; 12 DP; 0.53" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2.12" Hub Dia; Straight Tooth; Steel
Face Width
0.53 Inch | 13.462 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.12 Inch | 53.848 Millimeter