Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WH10Q

LTHB-1

LTHB-1 GEAR WORM ; 7/16" PITCH DIA 32 DP 11/16" FACE

Worm Only; 7/16" Pitch Diameter; 32 DP; 11/16" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.32" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth

Part #

12922

BDI #

162248

PRICE
$ 43.49 / each

QTY

INVENTORY:
31
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171712
EAN
0781711129227
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
LTHB-1
Manufacturer Internal Number
12922
Weight / LBS
0.03
Long Description
Worm Only; 7/16" Pitch Diameter; 32 DP; 11/16" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.32" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Hub Diameter
0.32 Inch | 8.128 Millimeter
Pitch Diameter
0.438 Inch | 11.125 Millimeter
Face Width
0.688 Inch | 17.475 Millimeter
Bore
0 Inch | 0 Millimeter