Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WHG16

WHG16

WHG16 WORM GEAR ; 5/8" PITCH DIA 16 DP 1" FACE WIDTH

Worm Only; 5/8" Pitch Diameter; 16 DP; 1" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.46" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth

Part #

WHG16

BDI #

612758

PRICE
$ 88.51 / each
$ 143.43 / each

QTY

INVENTORY:
8
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171712
EAN
0697950051253
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | 5 Degree 43 Minute Helix Angle | Minimum Bore 5/16
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer Item Number
WHG16
Manufacturer Internal Number
WHG16
Weight / LBS
0.07
Long Description
Worm Only; 5/8" Pitch Diameter; 16 DP; 1" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.46" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
0.46 Inch | 11.684 Millimeter
Pitch Diameter
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter