Manufacturer Name
REGAL REXNORD
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
31.8
Mounting Method
Base Mounted
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Rectangle
Input Rating value plus um
0.71HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
31
Output Torque value plus um
970In-Lbs
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F842B-56K-B5
Manufacturer Internal Number
F00775
Long Description
Speed Reducer; Inline Type; 55:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 970In-Lbs Output Torque
Overall Length
10.73 Inch | 272.542 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Overall Height
6.99 Inch | 177.546 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter