Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UT014-007-0-RM142-92

UT014-004-0-RM142-89

UT014-004-0-RM142-89 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Inline Type; 4:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT014 Series; Flange Mounted; Anodized Aluminum; Output Torque

Part #

42-114320-F900

BDI #

850124

PRICE
$ 7,533.45 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
14.061
UNSPSC
26111538
EAN
0781711209592
Tradename
ULTRATRUE
Reducer Type
Inline
Nominal Ratio
4:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
437.5
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
UT014
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
30.86468
Long Description
Speed Reducer; Inline Type; 4:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT014 Series; Flange Mounted; Anodized Aluminum; Output Torque
Overall Width
5.591 Inch | 142 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Overall Length
11.97 Inch | 304.03 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter