Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PL3/4 KE

PL3/4 KE

PL3/4 KE KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 3/4" Bore; 1-5/16" Outside Diameter; 0.807" Length; 0.158" Additional Length; Steel; KE Series; M4 X 16 Cap Screw

Part #

PLLKE

BDI #

22382980

PRICE
$ 96.79 / each
$ 111.03 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31163200
EAN
0097039945471
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M4 X 16
Other Features
Power-Lock
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
Weight / LBS
0.18
Long Description
Keyless Screw Locking Assembly; 3/4" Bore; 1-5/16" Outside Diameter; 0.807" Length; 0.158" Additional Length; Steel; KE Series; M4 X 16 Cap Screw
Outside Diameter
1.313 Inch | 33.35 Millimeter
Additional Length for Cap
0.158 Inch | 4.013 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length
0.807 Inch | 0.965 Millimeter