Lock Nuts | BDI USA
Filter By
Categories
Mechanical Power Transmission
Categories
Retaining & Locking Devices
Categories
Lock Nuts
Show in-stock items only
COMPARE
COMPARE
DODGE
066027
066027 BRG ADJUST NUT ; NON RETURNABLE
Lock Nut; 2-15/16" Size; Adjustable
Part #
066027
BDI #
245850
PRICE
$ 250.65 / each
$ 384.00 / each
INVENTORY
31
QTY
-
+
ADD TO CART
COMPARE
SKF
KML 24
KML 24 BRG LOCKNUT
145MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MBL-24 Lockwasher Part Number; ISO Metric Thread
Part #
KML 24
BDI #
1415548
PRICE
$ 220.21 / each
INVENTORY
2
QTY
-
+
ADD TO CART
COMPARE
SKF
KMTA 8
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK
58MM Outside Diameter; 22MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMTA 8
BDI #
1421660
PRICE
$ 252.36 / each
INVENTORY
3
QTY
-
+
ADD TO CART
COMPARE
SKF
KMT 17
KMT 17 BRG LOCKNUT ; 120MM OD 32MM NOMINAL THK
120MM Outside Diameter; 32MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 17
BDI #
1421647
PRICE
$ 582.34 / each
INVENTORY
4
QTY
-
+
ADD TO CART
COMPARE
DODGE
066029
066029 BRG ADAPTER NUT ; 2-15/16" SPECIAL DUTY
Adapter Lock Nut; 2-15/16" Size
Part #
066029
BDI #
245852
PRICE
$ 295.03 / each
$ 452.00 / each
INVENTORY
34
QTY
-
+
ADD TO CART