Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Lock Nuts | BDI USA
CategoriesMechanical Power TransmissionCategoriesRetaining & Locking DevicesCategoriesLock Nuts
SKF
KMTA 8 BRG LOCKNUT ; 58MM OD 22MM NOMINAL THK
58MM Outside Diameter; 22MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
PRICE
$ 252.36 / each
INVENTORY
3

QTY

SKF
KML 24 BRG LOCKNUT
145MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MBL-24 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 220.21 / each
INVENTORY
2

QTY

DODGE
066027 BRG ADJUST NUT ; NON RETURNABLE
Lock Nut; 2-15/16" Size; Adjustable
Part #
BDI #
PRICE
$ 250.65 / each
$ 384.00 / each
INVENTORY
17

QTY

SKF
KMT 17 BRG LOCKNUT ; 120MM OD 32MM NOMINAL THK
120MM Outside Diameter; 32MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
PRICE
$ 582.34 / each
INVENTORY
4

QTY

DODGE
066029 BRG ADAPTER NUT ; 2-15/16" SPECIAL DUTY
Adapter Lock Nut; 2-15/16" Size
Part #
BDI #
PRICE
$ 295.03 / each
$ 452.00 / each
INVENTORY
34

QTY