DODGE
B8020 RSB CHAIN CPLG FLG NO KS ; FLEXIBLE CLOSE-COUPLED
5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 3-9/16 Bore Range; 6.913" Outside Diameter; 2-5/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; No Keyway
Part #
BDI #
PRICE
$ 252.60 / each
$ 404.00 / each
INVENTORY
MARTIN SPROCKET & GR
6018 2 CHAIN CPLG HUB ; 2" BORE 3-1/2" HUB DIA
2" Bore; 3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; Keyway; Steel
Part #
BDI #
PRICE
$ 99.53 / each
$ 289.54 / each
INVENTORY
DODGE
6020F TL CHAIN CPLG FLG 2012 ; 3-7/8" HUB DIA HUB SHAFT
3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-1/8 Bore Range; 5.176" Outside Diameter; 1-1/4" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; Keyway
Part #
BDI #
PRICE
$ 126.31 / each
$ 202.00 / each
INVENTORY
DODGE
B6018 RSB CHAIN CPLG FLG NO KS ; 3-1/2" HUB DIA HUB SHAFT
3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1 To 2-7/16 Bore Range; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; No Keyway
Part #
BDI #
PRICE
$ 92.55 / each
$ 148.00 / each
INVENTORY