Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6020COV

6020COV

6020COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID

Chain Coupling; Cover; Plastic; 6-3/8" Outside Diameter; 3-1/16" Width; 6020 Coupling Size; 2500 Maximum Speed (RPM)

Part #

6020COV

BDI #

623720

PRICE
$ 211.24 / each
$ 310.03 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
UNSPSC
31163000
EAN
0697950048376
Coupling Type
Chain Coupling
Component
Cover
Material
Plastic
Coupling Size or Series
6020
Maximum Speed RPM
2500
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Inch
Category - BDI
Couplings Chain Cover
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer Item Number
6020COV
Manufacturer Internal Number
6020COV
Weight / LBS
2.44
Long Description
Chain Coupling; Cover; Plastic; 6-3/8" Outside Diameter; 3-1/16" Width; 6020 Coupling Size; 2500 Maximum Speed (RPM)
Outside Diameter
6.375 Inch | 161.925 Millimeter
Width
3.063 Inch | 77.8 Millimeter