Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Chain Hub | BDI USA
CategoriesMechanical Power TransmissionCategoriesShaft CouplingsCategoriesChain CouplingsCategoriesChain Hub
MARTIN SPROCKET & GR
5016 CHAIN CPLG HUB ; 2-1/2" HUB DIA HUB SHAFT
2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 5/8 To 1-11/16 Bore Range; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; No Keyway; Steel
Part #
BDI #
PRICE
$ 57.66 / each
$ 167.74 / each
INVENTORY
4

QTY

TSUBAKI
5018F 1-1/4 SPROCKET
Chain Coupling; Roller Type; 50 Chain Size; 18 Number of Teeth
Part #
BDI #
PRICE
$ 60.76 / each
$ 69.68 / each
INVENTORY
30

QTY

TSUBAKI
CR6018F-1R CHAIN COUPLING HUB
Chain Coupling; Roller Type; 60 Chain Size; 18 Number of Teeth
Part #
BDI #
PRICE
$ 86.24 / each
$ 98.90 / each
INVENTORY
20

QTY

MARTIN SPROCKET & GR
6020TBF COUPLING HUB ; 3-7/8" HUB DIA HUB SHAFT
3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-1/8 Bore Range; 5-3/16" Outside Diameter; 1-1/4" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 1-1/4" Width; 6020; Keyway; Steel
Part #
BDI #
PRICE
$ 140.04 / each
$ 241.50 / each
INVENTORY
1

QTY

DODGE
B8020 RSB CHAIN CPLG FLG NO KS ; FLEXIBLE CLOSE-COUPLED
5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 3-9/16 Bore Range; 6.913" Outside Diameter; 2-5/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; No Keyway
Part #
BDI #
PRICE
$ 252.60 / each
$ 404.00 / each
INVENTORY
5

QTY