Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1015G10/51 FSTNER SET

1015G10/51 FSTNER SET

1015G10/51 FASTENER SET ; 729187 FOR GEAR COUPLING

Shrouded Bolt Sleeve Fastener Kit; 1015G Size or Series; Gear Coupling Type

Part #

10011016

BDI #

18104320

PRICE
$ 62.80 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31162400
EAN
0782934012273
Part Type
Shrouded Bolt Sleeve Fastener Kit
Coupling Size or Series
1015G
Coupling Type
Gear Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword 3
Shrouded Bolt
Keyword String
Fastener Sleeve Shrouded Bolt
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1015G FSTNR SET SHR BLT
Manufacturer Internal Number
0729187
Weight / LBS
0.52
Long Description
Shrouded Bolt Sleeve Fastener Kit; 1015G Size or Series; Gear Coupling Type