Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1020G10/51 FASTENER SET

1020G10/51 FASTENER SET

1020G10/51 FASTENER SET ; 729188 FOR GEAR COUPLING

Shrouded Bolt Sleeve Fastener Kit; 1020G Size or Series; Gear Coupling Type

Part #

10011017

BDI #

21490141

PRICE
$ 66.90 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
31162400
EAN
0782934012280
Part Type
Shrouded Bolt Sleeve Fastener Kit
Coupling Size or Series
1020G
Coupling Type
Gear Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword 3
Shrouded Bolt
Keyword String
Fastener Sleeve Shrouded Bolt
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020G FSTNR SET SHR BLT
Manufacturer Internal Number
0729188
Weight / LBS
0.69
Long Description
Shrouded Bolt Sleeve Fastener Kit; 1020G Size or Series; Gear Coupling Type