DEWALT TOOLS
DCG418B CORDLESS ANGLE GRINDER ; 4-1/2"-6" 60V MAX W/BRAKE
Angle Grinder; Lithium Ion Battery Type; Trigger Control Type; Rat Tail Handle Type; Includes 1 DCG418, 1 Wrench, 2 Flanges, 1 Side Handle, 1 4-1/2" Type 27 Guard, 1 6" Type 27 Guard; 9000RPM Nominal Speed; 5/8"-11 Spindle Thread; Type 27 Type; 60 VDC Nominal Voltage
Part #
BDI #
DEWALT TOOLS
DCG418X1 GRINDER W/KICKBACK BRAKE KIT ; 60V BRUSHLS 4-1/2 IN-6 IN CORDLESS
Angle Grinder; Cordless; Small; 13A Current; 60V Maximum Voltage; 3HP Peak Power; 9000RPM Speed; 5/8"-11 UNC Spindle Thread; Include DCB609 FLEXVOLT 9.0Ah Battery, Charger, Side Handle, 4-1/2" Grinding Wheel, 6" Grinding Wheel, Wrench, Flanges and Kit Bag
Part #
BDI #
DEWALT TOOLS
DCN623D1 PIN NAILER KIT ; 20V MAX 23GA
Nailer; 8-3/10" Nominal Height; 1-1/2" Maximum Nail Length; 5/8" Minimum Nail Length; 5/8"-1-1/2" Nominal Nail Length; Battery Power Source; 3-3/20" Nominal Width; Includes Nailer, Compact 2.0Ah Battery, Charger
Part #
BDI #
DEWALT TOOLS
DCG418X2 CORDLESS ANGLE GRINDER ; 4-1/2"-6" 60V MAX W/BRAKE KIT
Angle Grinder; Lithium Ion Battery Type; Trigger Control Type; Rat Tail Handle Type; Includes 1 DCG418, 2 20V/60V MAX* FLEXVOLT 9.0 Ah Battery DCB609, 1 Charger, 1 Side Handle, 1 4-1/2" Type 27 Guard, 1 6" Type 27 Guard, 1 Wrench, 2 Flanges, 1 Kit Bag; 9000RPM Nominal Speed; 5/8"-11 Spindle Thread; Type 27 Type; 60 VDC Nominal Voltage
Part #
BDI #
DEWALT TOOLS
DCN623B PIN NAILER BARE TOOL ; 20V MAX 23GA
Nailer; 8.3" Nominal Height; 1-1/2" Maximum Nail Length; 5/8" Minimum Nail Length; 5/8"-1-1/2" Nominal Nail Length; Battery Power Source; 3.15" Nominal Width; Includes Nailer
Part #
BDI #