Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9667 / 0.969X1.752X0.25 CRW1 R

9667 / 0.969X1.752X0.25 CRW1 R

9667 / 0.969X1.752X0.25 CRW1 R

CRSEAL 9667 / 0.969X1.752X0.25 CRW1 R ; SGL LIP SEAL

Lip Seal; 31/32" Shaft Dia; 1.752" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

9667

BDI #

1242307

PRICE
$ 10.18 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311007559
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
9667
Weight / LBS
0.077
Long Description
Lip Seal; 31/32" Shaft Dia; 1.752" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
0.969 Inch | 24.613 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.752 Inch | 44.501 Millimeter