Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QVVC16V215SC

QAC10A200ST

QAC10A200ST CARTRIDGE SPH RLR BRG ; 2" BORE 5.4" BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal

Part #

QAC10A200ST

BDI #

753545

PRICE
$ 646.69 / each
$ 780.65 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.627
UNSPSC
31171501
EAN
0883450034883
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
22210
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Bolt Spacing
3.8 Inch | 96.5 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.87 Inch | 72.9 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Cartridge Pilot Depth
1.06 Inch | 26.924 Millimeter