Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MR 5414 5OZ IDH 234930

MR 5414 5OZ IDH 234930

MR 5414 5OZ IDH 234930 ADHESIVE ; 30540 CONTACT 5OZ TUBE 12EA/CS

General Purpose Contact Adhesive; Weather Stripping; Tube; Liquid; Container Labeling | Door and Trunk Molding; Black; 5 Oz

Part #

234930

BDI #

1056099

PRICE
$ 23.43 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.178
UNSPSC
31201623
EAN
0079340305403
Product Name And Type
General Purpose Contact Adhesive
Typical Use
Weather Stripping
Container Type
Tube
Texture
Liquid
Application
Container Labeling | Door and Trunk Molding
Manufacturer's Description
Loctite Black Contact Adhesive
Color
Black
Container Size value And um
5 Oz
Substrate Material
Metal | Paper | Plastic | Rubber | Weather Stripping | Wood
Degree of Flashpoint value And um
-24 Deg C
Odor
Solvent
VOC Content - Percentage
51 Percentage | 452 g/l
Conformance to Certificate
CFIA
Other Features
Solvent Based | Waterproof | Food Grade | Temperature Range -29 to 82 Deg C
Net Weight
5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Contact
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30540
Weight / LBS
0.391
Long Description
General Purpose Contact Adhesive; Weather Stripping; Tube; Liquid; Container Labeling | Door and Trunk Molding; Black; 5 Oz