Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-11-4266-00-LJL

2-11-4270-00-NNJ

2-11-4270-00-NNJ CLUTCH ; NON RETURNABLE CCC-50ST 115VAC

Clutch Coupling; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 275Lb-in

Part #

10583056

BDI #

24172109

PRICE
$ 2,380.18 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
26112105
EAN
0782934942549
Product Name
Clutch Coupling
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
115VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 275Lb-in
Product Type
Friction Lining
Actuation/Return
Armature
Product Series
CCC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
14W
Phase
Single Phase
Maximum RPM
5000
Number of Friction Discs
0
Lead Wire Position
External
Application
Inline Shaft to Shaft
Inch - Metric
Inch
Other Features
Splined Drive | Class H Insulation | CSA Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
211427000NNJ
Weight / LBS
5.4
Long Description
Clutch Coupling; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 115VAC Voltage; Bidirectional Rotation; Static Torque 275Lb-in
Bore
0.75 Inch | 19.05 Millimeter