Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BQ1-015-CC

BQ1-015-CC

BQ1-015-CC BRAKE ; 1PH BRAKE NEMA 1110-125 VAC 50/60HZ

Electrical Brake; 110-125VAC Voltage; 50/60Hz Frequency; 1 Phase Power Rating; NEMA 1 Mounting Frame Profile

Part #

BQ1-015-CC

BDI #

125407

PRICE
$ 5,628.06 / each

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.51
UNSPSC
23153100
EAN
0781568421765
Noun
Brake
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
7.75
Product Detail
Electrical Brake
Product Specification
110-125VAC Voltage; 50/60Hz Frequency; 1 Phase Power Rating; NEMA 1 Mounting Frame Profile
Long Description
Electrical Brake; 110-125VAC Voltage; 50/60Hz Frequency; 1 Phase Power Rating; NEMA 1 Mounting Frame Profile