Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PFM711S-02L-D-M

PFM711S-02L-D-M

PFM711S-02L-D-M DIGITAL FLOW METER ; 2-COLOR DISPLAY RC1/4" PORT 4-20MA

Air Flow Sensor; Digital; 2 Color Display; 2 to 100LPM Flow Rate; With Flow Adjustment Valve; Rc1/4 Port; Bottom Side Entry Piping; 1 NPN and 4 to 20 mA Analog Output; Fixed SI Unit; Integrated Display; 2M Lead Wire with Connector; IP40

Part #

PFM711S-02L-D-M

BDI #

25648064

PRICE
$ 385.79 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41111931
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Air Flow
Manufacturer URL
https://www.smcusa.com
Product Detail
Air Flow Sensor
Product Specification
Digital; 2 Color Display; 2 to 100LPM Flow Rate; With Flow Adjustment Valve; Rc1/4 Port; Bottom Side Entry Piping; 1 NPN and 4 to 20 mA Analog Output; Fixed SI Unit; Integrated Display; 2M Lead Wire with Connector; IP40
Long Description
Air Flow Sensor; Digital; 2 Color Display; 2 to 100LPM Flow Rate; With Flow Adjustment Valve; Rc1/4 Port; Bottom Side Entry Piping; 1 NPN and 4 to 20 mA Analog Output; Fixed SI Unit; Integrated Display; 2M Lead Wire with Connector; IP40