Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VBA10A-T02GN-Z

VBA10A-T02GN-Z

VBA10A-T02GN-Z BOOSTER REGULATOR ; 1/4IN NPT 230 SCFM

Booster Regulator; Standard; Body Size 1/4"; Handle-Operated Type; Pressure Increase Ratio Twice; Thread Type NPTF; Port Size 1/4"; Option Pressure Gauge 2 Pcs; Silencer; Semi-Standard Display Units For Product Nameplate and Pressure Gauge PSI

Part #

VBA10A-T02GN-Z

BDI #

17835983

PRICE
$ 461.84 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
UNSPSC
40161500
Noun
Regulator
Keyword String
Booster
Product Detail
Booster Regulator
Product Specification
Booster Regulator; Standard; Body Size 1/4"; Handle-Operated Type; Pressure Increase Ratio Twice; Thread Type NPTF; Port Size 1/4"; Option Pressure Gauge 2 Pcs; Silencer; Semi-Standard Display Unit
Long Description
Booster Regulator; Standard; Body Size 1/4"; Handle-Operated Type; Pressure Increase Ratio Twice; Thread Type NPTF; Port Size 1/4"; Option Pressure Gauge 2 Pcs; Silencer; Semi-Standard Display Units For Product Nameplate and Pressure Gauge PSI