Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1201

1201

1201 INDUSTRIAL CONNECTOR ; 1/2" 1/2" MPT

Air Hose Fitting; Plated Steel Body Material; 1/2" Body Size; Male/Male Connection Type; Industrial Interchange Fitting Type; 1/2" Male Quick; 1/2" NPT Male Thread; Inch Measuring System; 25 per box Quantity; Straight Shape

Part #

1201

BDI #

22198177

PRICE
$ 7.60 / each

QTY

INVENTORY:
8
Manufacturer Name
COILHOSE PNEUMATICS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
40141700
EAN
0029292113250
Noun
Fitting
Keyword String
Air Hose
Manufacturer URL
https://www.coilhose.com
Weight / LBS
0.16
Product Detail
Air Hose Fitting
Product Specification
Plated Steel Body Material; 1/2" Body Size; Male/Male Connection Type; Industrial Interchange Fitting Type; 1/2" Male Quick; 1/2" NPT Male Thread; Inch Measuring System; 25 per box Quantity; Straight Shape
Long Description
Air Hose Fitting; Plated Steel Body Material; 1/2" Body Size; Male/Male Connection Type; Industrial Interchange Fitting Type; 1/2" Male Quick; 1/2" NPT Male Thread; Inch Measuring System; 25 per box Quantity; Straight Shape