Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

406-004-VS

406-004-VS

406-004-VS ADAPTER ; M10X1 6MM DIA TUBE OD

Push To Connect Fitting; 6MM Tube Outside Diameter; M10X1 Connection; 27MM Length; Nitrile Rubber Seal; Brass Material; 300Bar Maximum Pressure

Part #

406-004-VS

BDI #

23925342

PRICE
$ 17.23 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141700
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.skf.com
Weight / LBS
0.0331
Product Detail
Push To Connect Fitting
Product Specification
6MM Tube Outside Diameter; M10X1 Connection; 27MM Length; Nitrile Rubber Seal; Brass Material; 300Bar Maximum Pressure
Long Description
Push To Connect Fitting; 6MM Tube Outside Diameter; M10X1 Connection; 27MM Length; Nitrile Rubber Seal; Brass Material; 300Bar Maximum Pressure