Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5000-20-20

5000-20-20

5000-20-20 FP X FP COUPLING ; 1 1/4-11 1/2 NPTF X 1 1/4-11 1/2 NPTF

Pipe Coupling; Steel; Straight Shape; 1-1/4-11-1/2" Thread; 20 Thread Nominal Size; Female Pipe Thread Type

Part #

5000-20-20

BDI #

21460527

PRICE
$ 10.34 / each

QTY

INVENTORY:
13
Manufacturer Name
TOMPKINS INDUSTRIES INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
40172600
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Steel; Straight Shape; 1-1/4-11-1/2" Thread; 20 Thread Nominal Size; Female Pipe Thread Type
Long Description
Pipe Coupling; Steel; Straight Shape; 1-1/4-11-1/2" Thread; 20 Thread Nominal Size; Female Pipe Thread Type