Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G25725-0408

G25725-0408

4G-8FDHORX45 COUPLING ; 1/4" HOSE ID M16 X 1.5 THREAD

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 0.315" Outside Diameter; No.8 FDHORX End Connection Type; M16X1.5 End Connection Size; 0.748" Nut Size; 1.535" Cutoff Size; 2.465" Length0.638" Drop Size

Part #

710095745

BDI #

1107871

PRICE
$ 41.35 / each
$ 51.56 / each

QTY

INVENTORY:
12
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
40141734
EAN
0072053699975
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25725-0408
Manufacturer Internal Number
710095745
Weight / LBS
0.1606
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 0.315" Outside Diameter; No.8 FDHORX End Connection Type; M16X1.5 End Connection Size; 0.748" Nut Size; 1.535" Cutoff Size; 2.465" Length0.638" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 0.315" Outside Diameter; No.8 FDHORX End Connection Type; M16X1.5 End Connection Size; 0.748" Nut Size; 1.535" Cutoff Size; 2.465" Length0.638" Drop Size