Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
VDC-2A-1A5-E20

VDC-2A-1A5-E20

VDC-2A-1A5-E20

VDC-2A-1A5-E20 VANE PUMP, HIGH PRESSURE SINGLE VARIABLE (SMARTCATALOG)

VANE PUMP HIGH PRESSURE TYPE VARIABLE DISCHARGE RATE PUMP SIZE 2 FOOT TYPE MOUNTING METHOD RING SIZE 1 14.2GPM FLOW RATE CHARACTERISTICS A CONSTANT DISCHARGE TYPE 71.4 - 143 KGF/CM2 1015-2000PSI UNIFIED THREADS SAE DESIGN

Part #

VDC-2A-1A5-E20

BDI #

25905575

PRICE
$ 1,814.73 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
55.1
UNSPSC
40151500
Noun
Pump
Keyword String
Vane
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Vane Pump
Product Specification
VDC Series; High Pressure; Single Variable; 14 Mpa Maximum Pressure; Foot Mounting Method; 120 Liter/Min Ring Size; Constant Discharge Type; 7 to 14 Mpa Pressure Adjustable Range
Long Description
VANE PUMP HIGH PRESSURE TYPE VARIABLE DISCHARGE RATE PUMP SIZE 2 FOOT TYPE MOUNTING METHOD RING SIZE 1 14.2GPM FLOW RATE CHARACTERISTICS A CONSTANT DISCHARGE TYPE 71.4 - 143 KGF/CM2 1015-2000PSI UNIFIED THREADS SAE DESIGN