Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

442-356

442-356

442-356 RAIL ASSEMBLY

Rail Assembly; Double Edge V; 356MM Rail Length; 44MM Rail Width; 26.4MM Support Rail Width; 356MM Overall Length; 116MM Overall Width; 38.7MM Overall Height; AU44-34; 2 Carriages; 180MM Carriage Length; 116MM Carriage Width; 37MM Carriage Height

Part #

442-356

BDI #

19117463

PRICE
$ 2,417.15 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Rail Assembly
Product Type
Double Edge V
Carriage Number
AU44-34
Number of Bearing Blocks/Carriages
2
Material
Aluminum Carriage | Steel Rail
Inch - Metric
Metric
Other Features
Hardened | Steel Raceway and Ball | Fitted with Cap Seal | With Blanking Plug
Category - BDI
V Rail Assemblies
Product Group - BDI
450
Noun
Assembly
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
442-356
Long Description
Rail Assembly; Double Edge V; 356MM Rail Length; 44MM Rail Width; 26.4MM Support Rail Width; 356MM Overall Length; 116MM Overall Width; 38.7MM Overall Height; AU44-34; 2 Carriages; 180MM Carriage Length; 116MM Carriage Width; 37MM Carriage Height
Rail Width
1.732 Inch | 44 Millimeter
Center Distance of Mounting Holes
3.543 Inch | 90 Millimeter
Carriage Height
1.457 Inch | 37 Millimeter
Overall Length
14.016 Inch | 356 Millimeter
Rail Length
14.016 Inch | 356 Millimeter
Carriage Width
4.567 Inch | 116 Millimeter
Mounting Hole Diameter
0.276 Inch | 7 Millimeter
Overall Width
4.567 Inch | 116 Millimeter
Overall Height
1.524 Inch | 38.7 Millimeter
Carriage Length
7.087 Inch | 180 Millimeter
Support Rail Width
1.039 Inch | 26.4 Millimeter